Motion
PA174
PA17 Air-Driven Hydraulic Two-Speed Pump - Single or Double-Acting, 2.00 gal Reservoir, 295.0 in³ Usable Capacity, 10000 psi Max, 17 in³/min Flow at Max psi, Thermoplastic Reservoir
MI ITEM #05575501
MFR #PA174
Your Price$7,641.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PA17 Air-Driven Hydraulic Two-Speed Pump - Single or Double-Acting, 2.00 gal Reservoir, 295.0 in³ Usable Capacity, 10000 psi Max, 17 in³/min Flow at Max psi, Thermoplastic Reservoir
MI ITEM #05575501
MFR #PA174

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,641.93/each(List $9,170.32)

Overview

Mfr description
PA174 PUMP, AIR
  • Rotary style air motor—use where air is the preferred source of energy, where electricity is unavailable or sparks are a concern
  • Two-speed operation for high speed cylinder advance
  • Durable two gallon thermoplastic reservoir. (Metal reservoir conversion kits are available.)
  • Features air motor capable of starting under full load

Specifications

  • Pump Type
    PA17 Air-Driven Hydraulic Two-Speed Pump
  • Reservoir Capacity
    2.00 gal (US)
  • Reservoir Capacity Cubic Inches
    462.0 in³
  • Air Pressure Range
    40 to 120 psi
  • Description Keyword
    Single or Double-Acting
  • Usable Oil Capacity
    295.0 in³
  • Max Pressure
    10000 psi
  • Typical Flow At Max Psi
    17 in³/min
  • Typical Flow At 0 Psi
    290.000 in³/min
  • Typical Flow At 100 Psi
    240.000 in³/min
  • Typical Flow At 1000 Psi
    24.000 in³/min
  • Typical Flow At 5000 Psi
    23.000 in³/min
  • Typical Flow At 10000 Psi
    17.000 in³/min
  • Valve Part Number
    9500
  • Valve Type
    4-Way, 3-Position (Tandem Center) Manual Valve
  • Valve Type/Function
    4-Way, 3-Position / Advance Hold Return
  • Valve Function Details
    Provides “advance,” “hold” and “return.”
  • Outlet Port Size
    3/8 NPTF
  • Reservoir Material
    Thermoplastic
  • Length
    11.38 in
  • Width
    9.25 in
  • Height
    14.13 in
  • Weight
    41.00 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text