Motion
PA462
PA46 Air-Driven Hydraulic Two-Speed Pump - Single-Acting, 2.50 gal Reservoir, 465.0 in³ Usable Capacity, 10000 psi Max, 46 in³/min Flow at Max psi, Steel Reservoir
Mi Item #05575502
MFR #PA462
Price$13,093.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PA46 Air-Driven Hydraulic Two-Speed Pump - Single-Acting, 2.50 gal Reservoir, 465.0 in³ Usable Capacity, 10000 psi Max, 46 in³/min Flow at Max psi, Steel Reservoir
Mi Item #05575502
MFR #PA462

Mfr description
PA462 PUMP, AIR
  • Rotary style air motor—use where air is the preferred source of energy, where electricity is unavailable or sparks are a concern
  • 3 hp motor starting under full load
  • Two-speed operation for rapid cylinder advance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,093.89/each

Specifications

Dimensions

  • Height
    15.00 in
  • Length
    11.50 in
  • Outlet Port Size
    3/8 NPTF
  • Weight
    60.00 lbs
  • Width
    9.50 in

Details

  • Air Pressure Range
    40 to 120 psi
  • Description Keyword
    Single-Acting
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Pump Type
    PA46 Air-Driven Hydraulic Two-Speed Pump
  • Reservoir Capacity
    2.50 gal (US)
  • Reservoir Capacity Cubic Inches
    577.5 in³
  • Reservoir Material
    Steel
  • Typical Flow At 0 Psi
    465.000 in³/min
  • Typical Flow At 100 Psi
    450.000 in³/min
  • Typical Flow At 1000 Psi
    53.000 in³/min
  • Typical Flow At 10000 Psi
    46.000 in³/min
  • Typical Flow At 1500 Psi
    51.000 in³/min
  • Typical Flow At Max Psi
    46 in³/min
  • Usable Oil Capacity
    465.0 in³
  • Valve Function Details
    Cylinder piston “advance,” “hold” and “return."
  • Valve Part Number
    9584
  • Valve Type
    3-Way, 2-Position Manual Valve
  • Valve Type/Function
    3-Way, 2-Position / Advance Hold Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)