Motion
PA464RA

POWER TEAM
PA464RA

PA46 Air-Driven Hydraulic Two-Speed Pump - Single or Double-Acting, 2.50 gal Reservoir, 465.0 in³ Usable Capacity, 10000 psi Max, 46 in³/min Flow at Max psi, Steel Reservoir
MI ITEM #05575505
MFR #PA464RA
List Price$19,293.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PA464RA

PA46 Air-Driven Hydraulic Two-Speed Pump - Single or Double-Acting, 2.50 gal Reservoir, 465.0 in³ Usable Capacity, 10000 psi Max, 46 in³/min Flow at Max psi, Steel Reservoir
MI ITEM #05575505
MFR #PA464RA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,293.40/each for your price

Overview

Mfr description
PA464RA PUMP, AIR
  • Rotary style air motor—use where air is the preferred source of energy, where electricity is unavailable or sparks are a concern
  • 3 hp motor starting under full load
  • Two-speed operation for rapid cylinder advance
  • Models available with full remote control over advance and return
  • Tandem center valve holds the load when pump is shut off

Specifications

  • Pump Type
    PA46 Air-Driven Hydraulic Two-Speed Pump
  • Reservoir Capacity
    2.50 gal (US)
  • Reservoir Capacity Cubic Inches
    577.5 in³
  • Air Pressure Range
    40 to 120 psi
  • Description Keyword
    Single or Double-Acting
  • Usable Oil Capacity
    465.0 in³
  • Max Pressure
    10000 psi
  • Typical Flow At Max Psi
    46 in³/min
  • Typical Flow At 0 Psi
    465.000 in³/min
  • Typical Flow At 100 Psi
    450.000 in³/min
  • Typical Flow At 1000 Psi
    53.000 in³/min
  • Typical Flow At 1500 Psi
    51.000 in³/min
  • Typical Flow At 10000 Psi
    46.000 in³/min
  • Valve Part Number
    9594
  • Valve Type
    3-Way/4-Way, 2-Position Air Actuated
  • Valve Type/Function
    3-Way/4-Way, 2-Position / Advance Hold Return
  • Valve Function Details
    Oil is directed to "extend" side of cylinder, oil from "retract" side goes to reservoir; cylinder "holds" with pump shut off. Oil is directed "retract" side of cylinder: oil from "extend" side goes to reservoir. The PA464RA has an “automatic dump” feature. Pressure is not held when operator releases “advance” or “return” button. PA464R will “hold” only in the “advance” position with the motor shut off.
  • Outlet Port Size
    3/8 NPTF
  • Reservoir Material
    Steel
  • Control Switch
    25 ft Remote
  • Length
    11.50 in
  • Width
    9.50 in
  • Height
    15.00 in
  • Weight
    79.00 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text