Motion
PE84
PE84 Electric Portable 2-Speed Pump - Multi-Single or Double-Acting, 1/2 hp, 2.00 gal Reservoir, 295.0 in³ Usable Capacity, 8 in³/min Flow at Max psi, 115 V, 60 Hz
MI ITEM #05575524
MFR #PE84
List Price$8,047.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PE84 Electric Portable 2-Speed Pump - Multi-Single or Double-Acting, 1/2 hp, 2.00 gal Reservoir, 295.0 in³ Usable Capacity, 8 in³/min Flow at Max psi, 115 V, 60 Hz
MI ITEM #05575524
MFR #PE84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,047.05/each for your price

Overview

Mfr description
PE84 PUMP, ELEC 115V 60HZ
  • For maintenance and construction applications
  • For use with single-acting or double-acting cylinders at operating pressures to 10,000 psi
  • For intermittent duty; starts under full load
  • Equipped with 1/2 hp, 3450 rpm, single-phase, thermal protected induction motor; 10 ft remote control cord
  • Low amperage draw; small generators and low amperage circuits can be used as power source
  • Extremely quiet noise level (67-81 dBA)

Specifications

  • Pump Type
    PE84 Electric Portable 2-Speed Pump
  • Power Rating
    1/2 hp
  • Voltage
    115 V
  • Description Keyword
    Multi-Single or Double-Acting
  • Frequency
    60 Hz
  • UPC_NO
    662536002011
  • Amperage
    10.0 A
  • Max Rpm
    1750 rpm
  • Valve Part Number
    9500
  • Valve Type
    4-Way, 3-Position (Tandem Center) Manual Valve
  • Valve Type/Function
    4-Way, 3-Position / Advance Hold Return
  • Valve Function Details
    Advance position holds pressure with motor shut off. Return position advances cylinder with motor running and returns cylinder with motor shut off.
  • Control Switch
    Remote Motor Control (10 ft) On/Off
  • Reservoir Capacity
    2.00 gal (US)
  • Reservoir Capacity Cubic Inches
    462 in³
  • Usable Oil Capacity
    295.0 in³
  • Typical Flow At Max Psi
    8 in³/min
  • Typical Flow At 10000 Psi
    8 in³/min
  • Typical Flow At 5000 Psi
    12 in³/min
  • Typical Flow At 100 Psi
    120 in³/min
  • Typical Flow At 0 Psi
    145 in³/min
  • Max Pressure
    10000 psi
  • Sound Level At Idle 10000 Psi
    64/81 dB(a)
  • Overall Length
    11.375 in
  • Overall Width
    9.250 in
  • Overall Height
    18.500 in
  • Weight
    53.00 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text