Motion
PE183-2

POWER TEAM
PE183-2

Vanguard Jr.® PE18 Electric 2-Speed Pump - Single-Acting, 1/2 hp, 2.00 gal Reservoir, 355.0 in³ Usable Capacity, 18 in³/min Flow at Max psi, 110/115 V, 50/60 Hz
Mi Item #05575544
MFR #PE183-2
Price$7,429.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PE183-2

Vanguard Jr.® PE18 Electric 2-Speed Pump - Single-Acting, 1/2 hp, 2.00 gal Reservoir, 355.0 in³ Usable Capacity, 18 in³/min Flow at Max psi, 110/115 V, 50/60 Hz
Mi Item #05575544
MFR #PE183-2

Mfr description
PE183-2 PUMP, ELEC 110/115V 50/60HZ
  • Ideal for use with small hydraulically powered tools, up to 55 tons
  • Vanguard Jr.® pumps provide two-speed high performance in a light-weight, compact package
  • Gauge port provided on pump; metal reservoir on all models
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,429.48/each

Specifications

Dimensions

  • Overall Height
    18.500 in
  • Overall Length
    11.500 in
  • Overall Width
    9.500 in
  • Weight
    42.00 lbs

Details

  • Amperage
    10.2 A
  • Control Switch
    Remote Motor Control (25 ft) On/Off
  • Description Keyword
    Single-Acting
  • Frequency
    50/60 Hz
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Max Rpm
    12000 rpm
  • Power Rating
    1/2 hp
  • Pump Type
    PE18 Electric 2-Speed Pump
  • Reservoir Capacity
    2.00 gal (US)
  • Reservoir Capacity Cubic Inches
    462 in³
  • Sound Level At Idle 10000 Psi
    85/90 dB(a)
  • Typical Flow At 0 Psi
    230 in³/min
  • Typical Flow At 100 Psi
    190 in³/min
  • Typical Flow At 10000 Psi
    18 in³/min
  • Typical Flow At 5000 Psi
    25 in³/min
  • Typical Flow At Max Psi
    18 in³/min
  • UPC_NO
    662536001663
  • Usable Oil Capacity
    355.0 in³
  • Valve Type
    3-Way
  • Valve Type/Function
    3-Way / Advance Hold Return
  • Voltage
    110/115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)