Motion
PE213
PE21 Electric 2-Speed Pump - Single-Acting, 1 hp, 2.50 gal Reservoir, 520.0 in³ Usable Capacity, 22 in³/min Flow at Max psi, 115/230 V, 60 Hz
Mi Item #05575547
MFR #PE213
Price$13,172.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PE21 Electric 2-Speed Pump - Single-Acting, 1 hp, 2.50 gal Reservoir, 520.0 in³ Usable Capacity, 22 in³/min Flow at Max psi, 115/230 V, 60 Hz
Mi Item #05575547
MFR #PE213

Mfr description
PE213 PUMP, ELEC 115/230V 60HZ
  • Up to 75 tons
  • Totally enclosed, fan cooled induction motor with thermal overload protection
  • Pump controls are moisture and dust resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,172.85/each

Specifications

Dimensions

  • Overall Height
    21.375 in
  • Overall Length
    11.500 in
  • Overall Width
    9.500 in
  • Weight
    104.00 lbs

Details

  • Amperage
    15.0 A
  • Control Switch
    Stop, Start & Run/Off/Pulse Switches
  • Description Keyword
    Single-Acting
  • Frequency
    60 Hz
  • Manufacturer Product Page
  • Max Amp Draw 10000 Psi
    15.0 A @ 115 V, 7.5 A @ 230 V
  • Max Pressure
    10000 psi
  • Max Rpm
    1725 rpm
  • Power Rating
    1 hp
  • Pump Type
    PE21 Electric 2-Speed Pump
  • Reservoir Capacity
    2.50 gal (US)
  • Reservoir Capacity Cubic Inches
    577.5 in³
  • Sound Level
    70 dB(a)
  • Typical Flow At 100 Psi
    270 in³/min
  • Typical Flow At 1000 Psi
    29 in³/min
  • Typical Flow At 10000 Psi
    22 in³/min
  • Typical Flow At 5000 Psi
    27 in³/min
  • Typical Flow At Max Psi
    22 in³/min
  • UPC_NO
    662536001786
  • Usable Oil Capacity
    520.0 in³
  • Valve Function Details
    “Advance,” “hold” and “return.” When shifted to “return” position, pump and cylinder return oil through their own separate return lines, allowing faster retraction of piston. The Posi-Check® feature guards against pressure loss when shifting from “advance” to “hold” position.
  • Valve Part Number
    9520
  • Valve Type
    3-Way, 3-Position (Tandem Center) Manual Valve w/ PosiCheck®
  • Valve Type/Function
    3-Way, 3-Position / Advance Hold Return
  • Voltage
    115/230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)