Motion
PE213S
PE21 Electric 2-Speed Pump - Single-Acting, 1 hp, 2.50 gal Reservoir, 520.0 in³ Usable Capacity, 22 in³/min Flow at Max psi, 115/230 V, 60 Hz
Mi Item #05575548
MFR #PE213S
Price$15,163.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PE21 Electric 2-Speed Pump - Single-Acting, 1 hp, 2.50 gal Reservoir, 520.0 in³ Usable Capacity, 22 in³/min Flow at Max psi, 115/230 V, 60 Hz
Mi Item #05575548
MFR #PE213S

Mfr description
PE213S PUMP, ELEC 115/230V 60HZ
  • Up to 75 tons
  • Totally enclosed, fan cooled induction motor with thermal overload protection
  • Pump controls are moisture and dust resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,163.69/each

Specifications

Dimensions

  • Overall Height
    21.375 in
  • Overall Length
    11.500 in
  • Overall Width
    9.500 in
  • Weight
    112.00 lbs

Details

  • Amperage
    15.0 A
  • Control Switch
    Remote Motor Control (10 ft)
  • Description Keyword
    Single-Acting
  • Frequency
    60 Hz
  • Manufacturer Product Page
  • Max Amp Draw 10000 Psi
    15.0 A @ 115 V, 7.5 A @ 230 V
  • Max Pressure
    10000 psi
  • Max Rpm
    1725 rpm
  • Power Rating
    1 hp
  • Pump Type
    PE21 Electric 2-Speed Pump
  • Reservoir Capacity
    2.50 gal (US)
  • Reservoir Capacity Cubic Inches
    577.5 in³
  • Sound Level
    70 dB(a)
  • Typical Flow At 100 Psi
    270 in³/min
  • Typical Flow At 1000 Psi
    29 in³/min
  • Typical Flow At 10000 Psi
    22 in³/min
  • Typical Flow At 5000 Psi
    27 in³/min
  • Typical Flow At Max Psi
    22 in³/min
  • UPC_NO
    662536001793
  • Usable Oil Capacity
    520.0 in³
  • Valve Function Details
    “Advance,” “hold” and “return” positions. When in “advance,” solenoid “B” is energized and oil goes from pump to cylinder through pressure port. In “return” position, solenoid “A” is energized and oil is directed from cylinder and pump to reservoir. With both solenoids de-energized, in “hold” position, oil from pump is directed back to reservoir while oil is checked in cylinder. The Posi-Check® feature holds load when shifting from “advance” to “hold” position.
  • Valve Part Number
    9599
  • Valve Type
    3-Way, 3-Position (Pilot Operated) Solenoid Valve w/ Posi-Check®
  • Valve Type/Function
    3-Way, -Position / Advance Hold Return
  • Voltage
    115/230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)