Motion
PE302
Vanguard® PE30 Electric 2-Speed Pump - Single-Acting, 1 hp, 1.25 gal Reservoir, 280.0 in³ Usable Capacity, 30 in³/min Flow at Max psi, 110/115 V, 50/60 Hz
Mi Item #05575550
MFR #PE302
Price$5,645.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vanguard® PE30 Electric 2-Speed Pump - Single-Acting, 1 hp, 1.25 gal Reservoir, 280.0 in³ Usable Capacity, 30 in³/min Flow at Max psi, 110/115 V, 50/60 Hz
Mi Item #05575550
MFR #PE302

Mfr description
PE302 PUMP, ELEC 110/115V 50/60HZ
  • Ideal for maintenance and construction applications
  • Deliver a powerful punch to operate single-acting or double-acting cylinders
  • Integral roll cage protects pump from abuse
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,645.25/each

Specifications

Dimensions

  • Overall Height
    16.000 in
  • Overall Length
    10.000 in
  • Overall Width
    9.000 in
  • Weight
    41.00 lbs

Details

  • Amperage
    13.0 A
  • Control Switch
    On/Off/Pulse Switch
  • Description Keyword
    Single-Acting
  • Frequency
    50/60 Hz
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Power Rating
    1 hp
  • Pump Type
    PE30 Electric 2-Speed Pump
  • Reservoir Capacity
    1.25 gal (US)
  • Reservoir Capacity Cubic Inches
    288.75 in³
  • Sound Level At Idle 10000 Psi
    87/82 dB(a)
  • Typical Flow At 100 Psi
    300 in³/min
  • Typical Flow At 1000 Psi
    44 in³/min
  • Typical Flow At 10000 Psi
    30 in³/min
  • Typical Flow At 500 Psi
    200 in³/min
  • Typical Flow At 5000 Psi
    38 in³/min
  • Typical Flow At Max Psi
    30 in³/min
  • UPC_NO
    662536264396
  • Usable Oil Capacity
    280.0 in³
  • Valve Function Details
    Cylinder piston “advance,” “hold” and “return."
  • Valve Part Number
    9584
  • Valve Type
    3-Way, 2-Position Manual Valve
  • Valve Type/Function
    3-Way, 2-Position / Advance Hold Return
  • Voltage
    110/115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)