Motion
PE302-2

POWER TEAM
PE302-2

Vanguard® PE30 Electric 2-Speed Pump - Single-Acting, 1 hp, 1.75 gal Reservoir, 380.0 in³ Usable Capacity, 30 in³/min Flow at Max psi, 110/115 V, 50/60 Hz
MI ITEM #05575551
MFR #PE302-2
Price$7,027.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PE302-2

Vanguard® PE30 Electric 2-Speed Pump - Single-Acting, 1 hp, 1.75 gal Reservoir, 380.0 in³ Usable Capacity, 30 in³/min Flow at Max psi, 110/115 V, 50/60 Hz
MI ITEM #05575551
MFR #PE302-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,027.38/each

Specifications

Dimensions

  • Overall Height
    16.500 in
  • Overall Length
    13.500 in
  • Overall Width
    9.500 in
  • Weight
    64.00 lbs

Details

  • Amperage
    13.0 A
  • Control Switch
    On/Off/Pulse Switch
  • Description Keyword
    Single-Acting
  • Frequency
    50/60 Hz
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Power Rating
    1 hp
  • Pump Type
    PE30 Electric 2-Speed Pump
  • Reservoir Capacity
    1.75 gal (US)
  • Reservoir Capacity Cubic Inches
    404.25 in³
  • Sound Level At Idle 10000 Psi
    87/82 dB(a)
  • Typical Flow At 100 Psi
    300 in³/min
  • Typical Flow At 1000 Psi
    44 in³/min
  • Typical Flow At 10000 Psi
    30 in³/min
  • Typical Flow At 500 Psi
    200 in³/min
  • Typical Flow At 5000 Psi
    38 in³/min
  • Typical Flow At Max Psi
    30 in³/min
  • UPC_NO
    662536264402
  • Usable Oil Capacity
    380.0 in³
  • Valve Function Details
    Cylinder piston “advance,” “hold” and “return."
  • Valve Part Number
    9584
  • Valve Type
    3-Way, 2-Position Manual Valve
  • Valve Type/Function
    3-Way, 2-Position / Advance Hold Return
  • Voltage
    110/115 V

Overview

Mfr description
PE302-2 PUMP, ELEC 110/115V 50/60HZ
  • Ideal for maintenance and construction applications
  • Deliver a powerful punch to operate single-acting or double-acting cylinders
  • Integral roll cage protects pump from abuse
  • 1 hp, single phase, permanent magnet motor
  • High performance to weight ratio
  • Starts under full load even when voltage is reduced to 50 % of nominal rating
  • CSA rated for intermittent duty
  • Remote controls and/or solenoid valves feature 24 volt controls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought