Motion
PE552A
Vanguard® PE55 Electric 2-Speed Pump - Single-Acting, 1-1/8 hp, 2.50 gal Reservoir, 525.0 in³ Usable Capacity, 56 in³/min Flow at Max psi, 110/115 V, 50/60 Hz
Mi Item #05575567
MFR #PE552A
Price$8,523.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vanguard® PE55 Electric 2-Speed Pump - Single-Acting, 1-1/8 hp, 2.50 gal Reservoir, 525.0 in³ Usable Capacity, 56 in³/min Flow at Max psi, 110/115 V, 50/60 Hz
Mi Item #05575567
MFR #PE552A

Mfr description
PE552A PUMP, ELEC 110/115V 50/60HZ
  • Not to be used for lifting applications
  • 1-1/8 hp, 12,000 rpm, 110/115 volt, 50/60 Hz universal motor; draws 25 amps at full load, starts at reduced voltage. CSA rated for intermittent duty
  • 10 foot remote motor control (except PE552S which has a 25 foot remote motor and valve control)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,523.09/each

Specifications

Dimensions

  • Overall Height
    18.250 in
  • Overall Length
    14.000 in
  • Overall Width
    9.500 in
  • Weight
    65.00 lbs

Details

  • Amperage
    25.0 A
  • Control Switch
    Remote Motor
  • Description Keyword
    Single-Acting
  • Frequency
    50/60 Hz
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Max Rpm
    12000 rpm
  • Power Rating
    1-1/8 hp
  • Pump Type
    PE55 Electric 2-Speed Pump
  • Reservoir Capacity
    2.50 gal (US)
  • Reservoir Capacity Cubic Inches
    577.5 in³
  • Sound Level At Idle 10000 Psi
    90/89 dB(a)
  • Typical Flow At 0 Psi
    704 in³/min
  • Typical Flow At 10000 Psi
    56 in³/min
  • Typical Flow At 5000 Psi
    74 in³/min
  • Typical Flow At 700 Psi
    440 in³/min
  • Typical Flow At Max Psi
    56 in³/min
  • UPC_NO
    662536239912
  • Usable Oil Capacity
    525.0 in³
  • Valve Function Details
    When pump is started, pilot oil automatically closes valve and directs oil to cylinder; when pump is stopped, valve automatically opens and oil returns to reservoir.
  • Valve Part Number
    9610
  • Valve Type
    3-Way, 2-Position Auto-Pilot Operated Valve
  • Valve Type/Function
    3-Way, 2-Position (Auto-Pilot Operated)
  • Voltage
    110/115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)