Motion
PE4004
PE400 Electric 2-Speed Pump - Multi-Single or Double-Acting, 10 hp, 20.0 gal Reservoir, 3927.0 in³ Usable Capacity, 420 in³/min Flow at Max psi, 208–230/460 V, 60 Hz
Mi Item #05575570
MFR #PE4004
Price$58,401.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PE400 Electric 2-Speed Pump - Multi-Single or Double-Acting, 10 hp, 20.0 gal Reservoir, 3927.0 in³ Usable Capacity, 420 in³/min Flow at Max psi, 208–230/460 V, 60 Hz
Mi Item #05575570
MFR #PE4004

Mfr description
PE4004 PUMP, ELEC 206/230V 60HZ
  • High tonnage double-acting cylinders, single or multiple cylinder applications; up to 1000 tons
  • Two-speed high output pump delivers up to 5 gpm of oil
  • Low noise level of 73-80 dBA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58,401.58/each

Specifications

Dimensions

  • Overall Height
    36.375 in
  • Overall Length
    25.000 in
  • Overall Width
    24.000 in
  • Weight
    492.00 lbs

Details

  • Amperage
    34.0 A
  • Description Keyword
    Multi-Single or Double-Acting
  • Frequency
    60 Hz
  • Manufacturer Product Page
  • Max Amp Draw 10000 Psi
    17.0 A @ 460 V, 34.0 A @ 230 V
  • Max Pressure
    10000 psi
  • Max Rpm
    1725 rpm
  • Power Rating
    10 hp
  • Pump Type
    PE400 Electric 2-Speed Pump
  • Reservoir Capacity
    20.0 gal (US)
  • Reservoir Capacity Cubic Inches
    4620 in³
  • Sound Level At Idle 10000 Psi
    73/80 dB(a)
  • Typical Flow At 10000 Psi
    420 in³/min
  • Typical Flow At 1200 Psi
    1050 in³/min
  • Typical Flow At 200 Psi
    1200 in³/min
  • Typical Flow At 5000 Psi
    450 in³/min
  • Typical Flow At Max Psi
    420 in³/min
  • UPC_NO
    662536001823
  • Usable Oil Capacity
    3927.0 in³
  • Valve Function Details
    “Advance,” “hold” and “return.” The Posi-Check® feature guards against pressure loss when shifting from “advance” to “hold” position.
  • Valve Part Number
    9506
  • Valve Type
    4-Way, 3-Position (Tandem Center) Valve w/Posi-Check®
  • Valve Type/Function
    4-Way, 3-Position / Advance Hold Return
  • Voltage
    208–230/460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)