Motion
PED253
PED Electric Portable 2-Speed Pump - Single-Acting, 1-1/2 hp, 5.00 gal Reservoir, 1000.0 in³ Usable Capacity, 25 in³/min Flow at Max psi, 115/230 V, 60 Hz
Mi Item #05575571
MFR #PED253
Price$16,004.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PED Electric Portable 2-Speed Pump - Single-Acting, 1-1/2 hp, 5.00 gal Reservoir, 1000.0 in³ Usable Capacity, 25 in³/min Flow at Max psi, 115/230 V, 60 Hz
Mi Item #05575571
MFR #PED253

Mfr description
PED253 PUMP, ELEC 115/230V 60HZ
  • Ideal for running multiple tools or cylinders from one power unit; recomended for cylinders up to 75 tons
  • Each power unit contains two separate pumps and two separate valves allowing operator to control multiple processes with one power unit
  • Both pumps on each power unit are equipped with an externally adjustable pressure relief valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,004.49/each

Specifications

Dimensions

  • Overall Height
    20.750 in
  • Overall Length
    18.000 in
  • Overall Width
    13.000 in
  • Weight
    174.00 lbs

Details

  • Amperage
    22.0 A
  • Control Switch
    Remote Motor
  • Description Keyword
    Single-Acting
  • Frequency
    60 Hz
  • Manufacturer Product Page
  • Max Amp Draw 10000 Psi
    15.0 A @ 115 V, 7.5 A @ 230 V
  • Max Pressure
    10000 psi
  • Max Rpm
    3450 rpm
  • Power Rating
    1-1/2 hp
  • Pump Type
    PED Electric Portable 2-Speed Pump
  • Reservoir Capacity
    5.00 gal (US)
  • Reservoir Capacity Cubic Inches
    1155 in³
  • Reservoir Material
    Steel
  • Sound Level At Idle 10000 Psi
    87/85 dB(a)
  • Typical Flow At 100 Psi
    300 in³/min
  • Typical Flow At 10000 Psi
    25 in³/min
  • Typical Flow At 5000 Psi
    35 in³/min
  • Typical Flow At 700 Psi
    40 in³/min
  • Typical Flow At Max Psi
    25 in³/min
  • UPC_NO
    662536211406
  • Usable Oil Capacity
    1000.0 in³
  • Valve Function Details
    “Advance,” “hold” and “return.” When shifted to “return” position, pump and cylinder return oil through their own separate return lines, allowing faster retraction of piston. The Posi-Check® feature guards against pressure loss when shifting from “advance” to “hold” position.
  • Valve Part Number
    9520
  • Valve Type
    3-Way, 3-Position (Tandem Center) Manual Valve w/ PosiCheck®
  • Valve Type/Function
    3-Way, 3-Position / Advance Hold Return
  • Voltage
    115/230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)