Motion
PG303
PG30 Gasoline-Driven Hydraulic Pump - For Single-Acting Cylinders, 2 hp Honda Engine, 2.0 gal Reservoir, 375 in³ Usable Capacity, 28 in³/min Flow at 10,000 psi
MI ITEM #05575575
MFR #PG303
List Price$10,178.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PG30 Gasoline-Driven Hydraulic Pump - For Single-Acting Cylinders, 2 hp Honda Engine, 2.0 gal Reservoir, 375 in³ Usable Capacity, 28 in³/min Flow at 10,000 psi
MI ITEM #05575575
MFR #PG303

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,178.71/each for your price

Overview

Mfr description
PG303 PUMP, GAS 2 CYCLE
  • Gasoline power supply for remote locations; for up to 75 ton cylinders
  • A logical choice at work sites where electricity or compressed air are unavailable. For single or double-acting cylinders at operating pressures to 10,000 psi
  • All gasoline engine/hydraulic pumps feature "Posi-Check®" valve to guard against pressure loss when valve is shifted from "advance" to "hold"
  • Powered by a 4-cycle, 2 hp Honda engine giving it the lowest weight to horsepower ratio of all gasoline driven pumps. Has an aluminum reservoir with 375 in³ of usable oil
  • Has same basic pump as PE30 series electric operated pumps
  • Equipped with roll cages to protect pump from damage
  • Weighs only 35 lbs with oil

Specifications

  • Pump Type
    PG30 Gasoline-Driven Hydraulic Pump
  • Reservoir Capacity
    2.0 gal (US)
  • Reservoir Capacity Cubic Inches
    462 in³
  • Usable Oil Capacity
    375 in³
  • Max Pressure
    10000 psi
  • Typical Flow At Max Psi
    28 in³/min
  • Typical Flow At 10000 Psi
    28 in³/min
  • Typical Flow At 5000 Psi
    33 in³/min
  • Typical Flow At 1000 Psi
    30 in³/min
  • Typical Flow At 100 Psi
    275 in³/min
  • Engine Type
    Honda
  • Horsepower
    2.0 hp
  • Max Rpm
    6000 rpm
  • Valve Type
    3-Way, 3-Position (Tandem Center) Manual Valve w/ Posi-Check®
  • Valve Part Number
    9520
  • Valve Function Details
    “Advance,” “hold” and “return.” When shifted to “return” position, pump and cylinder return oil through their own separate return lines, allowing faster retraction of piston. The Posi-Check® feature guards against pressure loss when shifting from “advance” to “hold” position.
  • Length
    16.000 in
  • Width
    13.500 in
  • Height
    14.875 in
  • Weight
    32.00 lbs
  • Manufacturer Product Page
  • Description Keyword
    2 hp Honda Engine
  • UPC_NO
    662536196376

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text