Motion
PG554
PG55 Gasoline-Driven Hydraulic Pump - For Double-Acting Cylinders, 6 hp Briggs & Stratton Engine, 5.7 gal Reservoir, 1300 in³ Usable Capacity, 55 in³/min Flow at 10,000 psi
MI ITEM #05575578
MFR #PG554
List Price$13,572.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PG55 Gasoline-Driven Hydraulic Pump - For Double-Acting Cylinders, 6 hp Briggs & Stratton Engine, 5.7 gal Reservoir, 1300 in³ Usable Capacity, 55 in³/min Flow at 10,000 psi
MI ITEM #05575578
MFR #PG554

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,572.15/each for your price

Overview

Mfr description
PG554 PUMP, GAS 4 CYCLE
  • Gasoline power supply for remote locations; for up to 150 ton cylinders
  • A logical choice at work sites where electricity or compressed air are unavailable. For single or double-acting cylinders at operating pressures to 10,000 psi
  • All gasoline engine/hydraulic pumps feature "Posi-Check®" valve to guard against pressure loss when valve is shifted from "advance" to "hold"
  • 6 hp Intek "Diamond Edge" 4-cycle, by Briggs & Stratton engine
  • Same basic pump as PE55 series electrical Vanguard® pumps

Specifications

  • Pump Type
    PG55 Gasoline-Driven Hydraulic Pump
  • Reservoir Capacity
    5.7 gal (US)
  • Reservoir Capacity Cubic Inches
    1317 in³
  • Usable Oil Capacity
    1300 in³
  • Max Pressure
    10000 psi
  • Typical Flow At Max Psi
    55 in³/min
  • Typical Flow At 10000 Psi
    55 in³/min
  • Typical Flow At 5000 Psi
    70 in³/min
  • Typical Flow At 1000 Psi
    75 in³/min
  • Typical Flow At 100 Psi
    480 in³/min
  • Engine Type
    Briggs & Stratton Intek™ Diamond Edge
  • Horsepower
    6.0 hp
  • Max Rpm
    3600 rpm
  • Valve Type
    4-Way, 3-Position (Tandem Center) Manual Valve w/ Posi-Check®
  • Valve Part Number
    9506
  • Valve Function Details
    “Advance,” “hold” and “return.” The Posi-Check® feature guards against pressure loss when shifting from “advance” to “hold” position.
  • Length
    18.000 in
  • Width
    12.500 in
  • Height
    22.000 in
  • Weight
    120.00 lbs
  • Manufacturer Product Page
  • Description Keyword
    6 hp Briggs & Stratton Engine
  • UPC_NO
    662536002110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought