Motion
PQ603S
PQ60 Heavy Duty Electric Pump - Single-Acting, 2 hp, 5.70 gal Reservoir, 1250.0 in³ Usable Capacity, 60 in³/min Flow at Max psi, 230 V, 60 Hz
Mi Item #05575610
MFR #PQ603S
Price$20,490.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PQ60 Heavy Duty Electric Pump - Single-Acting, 2 hp, 5.70 gal Reservoir, 1250.0 in³ Usable Capacity, 60 in³/min Flow at Max psi, 230 V, 60 Hz
Mi Item #05575610
MFR #PQ603S

Mfr description
PQ603S PUMP, ELEC 230V 60HZ
  • Pump designed specifically for heavy duty, extended cycle operations—up to 200 tons
  • For operating single- or double-acting cylinders
  • Metal shroud keeps dirt and moisture out of motor and electrical components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,490.35/each

Specifications

Dimensions

  • Overall Height
    25.125 in
  • Overall Length
    15.500 in
  • Overall Width
    14.250 in
  • Weight
    183.00 lbs

Details

  • Amperage
    11.0 A
  • Control Switch
    Run/Off/Pulse
  • Description Keyword
    Single-Acting
  • Frequency
    60 Hz
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Max Rpm
    1725 rpm
  • Power Rating
    2 hp
  • Pump Type
    PQ60 Heavy Duty Electric Pump
  • Reservoir Capacity
    5.70 gal (US)
  • Reservoir Capacity Cubic Inches
    1316.7 in³
  • Sound Level At Idle 10000 Psi
    74/76 dB(a)
  • Typical Flow At 100 Psi
    730 in³/min
  • Typical Flow At 1000 Psi
    70 in³/min
  • Typical Flow At 10000 Psi
    60 in³/min
  • Typical Flow At 5000 Psi
    65 in³/min
  • Typical Flow At Max Psi
    60 in³/min
  • UPC_NO
    662536002424
  • Usable Oil Capacity
    1250.0 in³
  • Valve Function Details
    “Advance,” “hold” and “return” positions. When in “advance,” solenoid “B” is energized and oil goes from pump to cylinder through pressure port. In “return” position, solenoid “A” is energized and oil is directed from cylinder and pump to reservoir. With both solenoids de-energized, in “hold” position, oil from pump is directed back to reservoir while oil is checked in cylinder. The Posi-Check® feature holds load when shifting from “advance” to “hold” position.
  • Valve Part Number
    9599
  • Valve Type
    3-Way, 3-Position (Pilot Operated) Solenoid Valve w/ Posi-Check®
  • Valve Type/Function
    3-Way, 3-Position / Advance Hold Return
  • Voltage
    230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)