Motion
PQ1203
PQ120 Heavy Duty Electric Pump - Single-Acting, 3 hp, 5.70 gal Reservoir, 1250.0 in³ Usable Capacity, 120 in³/min Flow at Max psi, 460 V, 60 Hz
Mi Item #05575613
MFR #PQ1203
Price$15,004.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PQ120 Heavy Duty Electric Pump - Single-Acting, 3 hp, 5.70 gal Reservoir, 1250.0 in³ Usable Capacity, 120 in³/min Flow at Max psi, 460 V, 60 Hz
Mi Item #05575613
MFR #PQ1203

Mfr description
PQ1203 PUMP, ELEC 460V 60HZ
  • Designed specifically for heavy duty, extended cycle operations—up to 400 tons
  • Start and operate under full load, even with voltage reduced 10 %
  • Electrical shut-down feature prevents unintentional restarting of motor following an electrical service interruption
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,004.85/each

Specifications

Dimensions

  • Overall Height
    25.125 in
  • Overall Length
    15.500 in
  • Overall Width
    14.250 in
  • Weight
    157.00 lbs

Details

  • Amperage
    10.5 A
  • Control Switch
    Run/Off/Pulse
  • Description Keyword
    Single-Acting
  • Frequency
    60 Hz
  • Manufacturer Product Page
  • Max Amp Draw 10000 Psi
    10.5 A @ 230 V, 5.3 A @ 460 V
  • Max Pressure
    10000 psi
  • Max Rpm
    1725 rpm
  • Power Rating
    3 hp
  • Pump Type
    PQ120 Heavy Duty Electric Pump
  • Reservoir Capacity
    5.70 gal (US)
  • Reservoir Capacity Cubic Inches
    1316.7 in³
  • Sound Level At Idle 10000 Psi
    73/78 dB(a)
  • Typical Flow At 100 Psi
    730 in³/min
  • Typical Flow At 1000 Psi
    160 in³/min
  • Typical Flow At 10000 Psi
    120 in³/min
  • Typical Flow At 5000 Psi
    130 in³/min
  • Typical Flow At Max Psi
    120 in³/min
  • UPC_NO
    662536002370
  • Usable Oil Capacity
    1250.0 in³
  • Valve Function Details
    “Advance,” “hold” and “return.” When shifted to “return” position, pump and cylinder return oil through their own separate return lines, allowing faster retraction of piston. The Posi-Check® feature guards against pressure loss when shifting from “advance” to “hold” position.
  • Valve Part Number
    9520
  • Valve Type
    3-Way, 3-Position (Tandem Center) Manual Valve w/ PosiCheck®
  • Valve Type/Function
    3-Way, 3-Position / Advance Hold Return
  • Voltage
    460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)