Motion
R1502C
High Tonnage Cylinder/Ram - Single-Acting / Load Return, 150 ton Capacity, 2.000 in Stroke, 6.375 in Retracted, 8.375 in Extended
Mi Item #05575624
MFR #R1502C
Price$5,393.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Tonnage Cylinder/Ram - Single-Acting / Load Return, 150 ton Capacity, 2.000 in Stroke, 6.375 in Retracted, 8.375 in Extended
Mi Item #05575624
MFR #R1502C

Mfr description
R1502C CYL, 150 TON 2" STROKE
  • High-tonnage, low cycle, gravity return with visible indicator bands when stroke limit is reached
  • Visible indicator band alerts when stroke limit is reached; overflow port ("weep hole") stroke limiter prevents piston from being overextended
  • Alloy heat treated piston and body for reliability and strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,393.00/each

Specifications

Dimensions

  • Base to Port
    1.250 in
  • Bore Size
    6.250 in
  • Extended Height
    8.375 in
  • Outside Diameter
    8.063 in
  • Piston Rod Diameter  
    6.250 in
  • Retracted Height
    6.375 in
  • Stroke  
    2.000 in
  • Weight
    92.00 lbs

Details

  • Actuation
    Single-Acting / Load Return
  • Cylinder Capacity
    150 ton
  • Cylinder Material
    Steel
  • Effective Area
    30.680 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    61.400 in³
  • Piston Rod Protrusion
    0.125 in
  • Series / Type
    R-Series / High Tonnage
  • Tons at 10000 psi
    153.40 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)