Motion
R1506C
High Tonnage Cylinder/Ram - Single-Acting / Load Return, 150 ton Capacity, 6.000 in Stroke, 10.375 in Retracted, 16.375 in Extended
MI ITEM #05575626
MFR #R1506C
List Price$7,627.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Tonnage Cylinder/Ram - Single-Acting / Load Return, 150 ton Capacity, 6.000 in Stroke, 10.375 in Retracted, 16.375 in Extended
MI ITEM #05575626
MFR #R1506C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,627.54/each for your price

Overview

Mfr description
R1506C CYL, 150 TON 6" STROKE
  • High-tonnage, low cycle, gravity return with visible indicator bands when stroke limit is reached
  • Visible indicator band alerts when stroke limit is reached; overflow port ("weep hole") stroke limiter prevents piston from being overextended
  • Alloy heat treated piston and body for reliability and strength
  • Plated piston rod increases corrosion resistance and gives superior bearing support

Specifications

  • Series / Type
    R-Series / High Tonnage
  • Actuation
    Single-Acting / Load Return
  • Cylinder Capacity
    150 ton
  • Stroke
  • Oil Capacity
    184.100 in³
  • Retracted Height
    10.375 in
  • Extended Height
    16.375 in
  • Effective Area
    30.680 in²
  • Tons at 10000 psi
    153.40 ton
  • Piston Rod Diameter
  • Bore Size
    6.250 in
  • Base to Port
    1.250 in
  • Outside Diameter
    8.063 in
  • Piston Rod Protrusion
    0.125 in
  • Cylinder Material
    Steel
  • Weight
    151.00 lbs
  • Manufacturer Product Page
  • Max Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text