Motion
R1506L
Locking-Collar Hydraulic Cylinder/Ram - Single-Acting / Load Return, 150 ton Capacity, 6.000 in Stroke, 12.125 in Retracted, 18.125 in Extended
MI ITEM #05575627
MFR #R1506L
Price$7,881.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking-Collar Hydraulic Cylinder/Ram - Single-Acting / Load Return, 150 ton Capacity, 6.000 in Stroke, 12.125 in Retracted, 18.125 in Extended
MI ITEM #05575627
MFR #R1506L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,881.94/each

Specifications

Dimensions

  • Base to Port
    1.250 in
  • Bore Size
    6.250 in
  • Extended Height
    18.125 in
  • Nut Thickness
    1.750 in
  • Outside Diameter
    8.063 in
  • Piston Rod Diameter  
    6.250 in
  • Retracted Height
    12.125 in
  • Stroke  
    6.000 in
  • Weight
    177.00 lbs

Details

  • Actuation
    Single-Acting / Load Return
  • Cylinder Capacity
    150 ton
  • Effective Area
    30.680 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    184.100 in³
  • Piston Rod Protrusion
    0.125 in
  • Series / Type
    RL-Series / Locking Collar
  • Tons at 10000 psi
    153.40 ton

Overview

Mfr description
R1506L CYL, 150 TON 6" STROKE
  • Locking collar cylinder supports lifted loads, visible indicator band alerts when maximum stroke is achieved
  • Supports lifted load for extended periods of time with hydraulic pressure released
  • Visible indicator band alerts when stroke limit is reached; overflow port ("weep hole") stroke limiter prevents piston from being overextended
  • All cylinders feature coated pistons to resist corrosion and abrasion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought