Motion
R2006C
High Tonnage Cylinder/Ram - Single-Acting / Load Return, 200 ton Capacity, 6.000 in Stroke, 11.500 in Retracted, 17.500 in Extended
MI ITEM #05575629
MFR #R2006C
Price$7,757.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Tonnage Cylinder/Ram - Single-Acting / Load Return, 200 ton Capacity, 6.000 in Stroke, 11.500 in Retracted, 17.500 in Extended
MI ITEM #05575629
MFR #R2006C

Mfr description
R2006C CYL, 200 TON 6" STROKE
  • High-tonnage, low cycle, gravity return with visible indicator bands when stroke limit is reached
  • Visible indicator band alerts when stroke limit is reached; overflow port ("weep hole") stroke limiter prevents piston from being overextended
  • Alloy heat treated piston and body for reliability and strength
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,757.91/each

Specifications

Dimensions

  • Base to Port
    1.625 in
  • Bore Size
    7.250 in
  • Extended Height
    17.500 in
  • Outside Diameter
    9.250 in
  • Piston Rod Diameter  
    7.250 in
  • Retracted Height
    11.500 in
  • Stroke  
    6.000 in
  • Weight
    221.00 lbs

Details

  • Actuation
    Single-Acting / Load Return
  • Cylinder Capacity
    200 ton
  • Cylinder Material
    Steel
  • Effective Area
    41.280 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    247.700 in³
  • Piston Rod Protrusion
    0.125 in
  • Series / Type
    R-Series / High Tonnage
  • Tons at 10000 psi
    206.40 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)