Motion
R2006L
Locking-Collar Hydraulic Cylinder/Ram - Single-Acting / Load Return, 200 ton Capacity, 6.000 in Stroke, 13.500 in Retracted, 19.500 in Extended
Mi Item #05575630
MFR #R2006L
Price$10,062.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking-Collar Hydraulic Cylinder/Ram - Single-Acting / Load Return, 200 ton Capacity, 6.000 in Stroke, 13.500 in Retracted, 19.500 in Extended
Mi Item #05575630
MFR #R2006L

Mfr description
R2006L CYL, 200 TON 6" STROKE
  • Locking collar cylinder supports lifted loads, visible indicator band alerts when maximum stroke is achieved
  • Supports lifted load for extended periods of time with hydraulic pressure released
  • Visible indicator band alerts when stroke limit is reached; overflow port ("weep hole") stroke limiter prevents piston from being overextended
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,062.51/each

Specifications

Dimensions

  • Base to Port
    1.625 in
  • Bore Size
    7.250 in
  • Extended Height
    19.500 in
  • Nut Thickness
    2.000 in
  • Outside Diameter
    9.250 in
  • Piston Rod Diameter  
    7.250 in
  • Retracted Height
    13.500 in
  • Stroke  
    6.000 in
  • Weight
    259.00 lbs

Details

  • Actuation
    Single-Acting / Load Return
  • Cylinder Capacity
    200 ton
  • Effective Area
    41.280 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    247.700 in³
  • Piston Rod Protrusion
    0.125 in
  • Series / Type
    RL-Series / Locking Collar
  • Tons at 10000 psi
    206.40 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)