Motion
R10010L

POWER TEAM
R10010L

Locking-Collar Hydraulic Cylinder/Ram - Single-Acting / Load Return, 100 ton Capacity, 10.000 in Stroke, 15.250 in Retracted, 25.250 in Extended
Mi Item #05575632
MFR #R10010L
Price$6,620.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
R10010L

Locking-Collar Hydraulic Cylinder/Ram - Single-Acting / Load Return, 100 ton Capacity, 10.000 in Stroke, 15.250 in Retracted, 25.250 in Extended
Mi Item #05575632
MFR #R10010L

Mfr description
R10010L CYL, 100 TON 10" STROKE
  • Locking collar cylinder supports lifted loads, visible indicator band alerts when maximum stroke is achieved
  • Supports lifted load for extended periods of time with hydraulic pressure released
  • Visible indicator band alerts when stroke limit is reached; overflow port ("weep hole") stroke limiter prevents piston from being overextended
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,620.15/each

Specifications

Dimensions

  • Base to Port
    1.000 in
  • Bore Size
    5.125 in
  • Extended Height
    25.250 in
  • Nut Thickness
    1.750 in
  • Outside Diameter
    6.500 in
  • Piston Rod Diameter  
    5.125 in
  • Retracted Height
    15.250 in
  • Stroke  
    10.000 in
  • Weight
    142.00 lbs

Details

  • Actuation
    Single-Acting / Load Return
  • Cylinder Capacity
    100 ton
  • Effective Area
    20.630 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    206.300 in³
  • Piston Rod Protrusion
    0.125 in
  • Series / Type
    RL-Series / Locking Collar
  • Tons at 10000 psi
    103.00 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)