Motion
RA552
Aluminum Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 55 ton Capacity, 2.125 in Stroke, 6.750 in Retracted, 8.875 in Extended
Mi Item #05575635
MFR #RA552
Price$2,531.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 55 ton Capacity, 2.125 in Stroke, 6.750 in Retracted, 8.875 in Extended
Mi Item #05575635
MFR #RA552

Mfr description
RA552 CYL, 55 TON 2 1/8 STROKE
  • Half the weight of equal capacity steel cylinders, aluminum body resists sparking in explosive environments
  • Aluminum body resists sparking in explosive environments
  • Hard coated aluminum piston rod and cylinder bore resist wear and corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,531.03/each

Specifications

Dimensions

  • Base to Port
    1.375 in
  • Bore Size
    3.750 in
  • Extended Height
    8.875 in
  • Outside Diameter
    5.250 in
  • Piston Rod Diameter  
    3.125 in
  • Retracted Height
    6.750 in
  • Stroke  
    2.125 in
  • Weight
    16.20 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Cylinder Capacity
    55 ton
  • Cylinder Material
    Aluminum
  • Effective Area
    11.040 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    23.500 in³
  • Piston Rod Protrusion
    0.250 in
  • Series / Type
    RA-Series / Aluminum
  • Tons at 10000 psi
    55.20 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)