Motion
RD1006
Hydraulic Cylinder/Ram - Double-Acting / Hydraulic Return, 100 ton Capacity, 6.625 in Stroke, 13.781 in Retracted, 20.406 in Extended
Mi Item #05575644
MFR #RD1006
Price$9,126.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder/Ram - Double-Acting / Hydraulic Return, 100 ton Capacity, 6.625 in Stroke, 13.781 in Retracted, 20.406 in Extended
Mi Item #05575644
MFR #RD1006

Mfr description
RD1006 CYL, 100 TON 6 5/8 STROKE
  • High-tonnage premium design, high cycle cylinder for bridge lifting, ship building and mining applications with builtin safety relief preventing over pressurization when retracting
  • Perfect for bridge lifting, building reconstruction, shipyard, utility and mining equipment maintenance
  • Aluminum bronze overlay bearings provide long life, chrome plated piston rod resists corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,126.99/each

Specifications

Dimensions

  • Base to Port
    1.500 in
  • Bore Size
    5.125 in
  • Collar Thread Length
    1.625 in
  • Cylinder Piston Top To Port
    2.500 in
  • Extended Height
    20.406 in
  • Load Cap Diameter
    3.875 in
  • Outside Diameter
    6.875 in
  • Piston Rod Diameter  
    3.875 in
  • Retracted Height
    13.781 in
  • Stroke  
    6.625 in
  • Thread Size
    6-7/8 – 12
  • Weight
    126.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    100 ton
  • Cylinder Material
    Steel
  • Effective Area
    20.630 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    136.700 in³
  • Piston Rod Internal Thread And Depth
    2-3/4 – 12 x 1-5/32
  • Piston Rod Protrusion
    0.625 in
  • Pull Internal Pressure At Capacity
    9959 psi
  • Pull Retract Cylinder Capacity
    44 ton
  • Pull Retract Cylindrical Eff Area
    8.840 in²
  • Pull Retract Oil Capacity
    58.583 in³
  • Pull Tons At 10000 Psi
    44.20 ton
  • Series / Type
    RD-Series / Double-Acting
  • Tons at 10000 psi
    103.10 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)