Motion
RD1010
Hydraulic Cylinder/Ram - Double-Acting / Hydraulic Return, 10 ton Capacity, 10.000 in Stroke, 15.688 in Retracted, 25.688 in Extended
Mi Item #05575645
MFR #RD1010
Price$2,323.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder/Ram - Double-Acting / Hydraulic Return, 10 ton Capacity, 10.000 in Stroke, 15.688 in Retracted, 25.688 in Extended
Mi Item #05575645
MFR #RD1010

Mfr description
RD1010 CYL, 10 TON 10" STROKE
  • High-tonnage premium design, high cycle cylinder for bridge lifting, ship building and mining applications with builtin safety relief preventing over pressurization when retracting
  • Perfect for bridge lifting, building reconstruction, shipyard, utility and mining equipment maintenance
  • Aluminum bronze overlay bearings provide long life, chrome plated piston rod resists corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,323.80/each

Specifications

Dimensions

  • Base to Port
    1.000 in
  • Bore Size
    1.688 in
  • Collar Thread Length
    1.625 in
  • Cylinder Piston Top To Port
    2.500 in
  • Extended Height
    25.688 in
  • Load Cap Diameter
    1.375 in
  • Outside Diameter
    3.000 in
  • Piston Rod Diameter  
    0.938 in
  • Retracted Height
    15.688 in
  • Stroke  
    10.000 in
  • Thread Size
    2-3/4 – 12
  • Weight
    28.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    10 ton
  • Cylinder Material
    Steel
  • Effective Area
    2.230 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    22.300 in³
  • Piston Rod Internal Thread And Depth
    1 – 8 x 1
  • Piston Rod Protrusion
    0.250 in
  • Pull Internal Pressure At Capacity
    9055 psi
  • Pull Retract Cylinder Capacity
    4 ton
  • Pull Retract Cylindrical Eff Area
    0.880 in²
  • Pull Retract Oil Capacity
    8.777 in³
  • Pull Tons At 10000 Psi
    4.40 ton
  • Series / Type
    RD-Series / Double-Acting
  • Tons at 10000 psi
    11.20 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)