Motion
RD3006
Hydraulic Cylinder/Ram - Double-Acting / Hydraulic Return, 300 ton Capacity, 6.000 in Stroke, 17.281 in Retracted, 23.281 in Extended
MI ITEM #05575647
MFR #RD3006
Your Price$22,483.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder/Ram - Double-Acting / Hydraulic Return, 300 ton Capacity, 6.000 in Stroke, 17.281 in Retracted, 23.281 in Extended
MI ITEM #05575647
MFR #RD3006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22,483.36/each(List $26,980.03)

Overview

Mfr description
RD3006 CYL, 300 TON 6" STROKE
  • High-tonnage premium design, high cycle cylinder for bridge lifting, ship building and mining applications with builtin safety relief preventing over pressurization when retracting
  • Perfect for bridge lifting, building reconstruction, shipyard, utility and mining equipment maintenance
  • Aluminum bronze overlay bearings provide long life, chrome plated piston rod resists corrosion
  • Load cap snaps out to expose internal piston rod threads for pulling applications; threads withstand full tonnage
  • Grooved ring pattern in load cap helps guard against load slippage
  • Each cylinder has two 9796 3/8" NPTF female half couplers
  • Built-in safety relief valve prevents over-pressurization of the retract circuit
  • Feature mounting holes and collar threads

Specifications

  • Series / Type
    RD-Series / Double-Acting
  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    300 ton
  • Pull Retract Cylinder Capacity
    147 ton
  • Stroke
  • Oil Capacity
    361.000 in³
  • Pull Retract Oil Capacity
    176.795 in³
  • Retracted Height
    17.281 in
  • Extended Height
    23.281 in
  • Effective Area
    60.130 in²
  • Pull Retract Cylindrical Eff Area
    29.450 in²
  • Tons at 10000 psi
    300.70 ton
  • Pull Tons At 10000 Psi
    147.30 ton
  • Pull Internal Pressure At Capacity
    10000 psi
  • Piston Rod Diameter
  • Bore Size
    8.750 in
  • Base to Port
    3.375 in
  • Outside Diameter
    10.750 in
  • Thread Size
    10-1/2 – 12
  • Collar Thread Length
    2.375 in
  • Piston Rod Internal Thread And Depth
    2-1/2 – 12 x 3-1/4
  • Piston Rod Protrusion
    1.125 in
  • Load Cap Diameter
    6.875 in
  • Cylinder Piston Top To Port
    3.375 in
  • Weight
    380.00 lbs
  • Manufacturer Product Page
  • Max Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text