Motion
RD4006
Hydraulic Cylinder/Ram - Double-Acting / Hydraulic Return, 400 ton Capacity, 6.000 in Stroke, 19.281 in Retracted, 25.281 in Extended
Mi Item #05575648
MFR #RD4006
Price$37,862.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder/Ram - Double-Acting / Hydraulic Return, 400 ton Capacity, 6.000 in Stroke, 19.281 in Retracted, 25.281 in Extended
Mi Item #05575648
MFR #RD4006

Mfr description
RD4006 CYL, 400 TON 6" STROKE
  • High-tonnage premium design, high cycle cylinder for bridge lifting, ship building and mining applications with builtin safety relief preventing over pressurization when retracting
  • Perfect for bridge lifting, building reconstruction, shipyard, utility and mining equipment maintenance
  • Aluminum bronze overlay bearings provide long life, chrome plated piston rod resists corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,862.17/each

Specifications

Dimensions

  • Base to Port
    3.844 in
  • Bore Size
    10.000 in
  • Collar Thread Length
    2.750 in
  • Cylinder Piston Top To Port
    3.844 in
  • Extended Height
    25.281 in
  • Load Cap Diameter
    7.813 in
  • Outside Diameter
    12.625 in
  • Piston Rod Diameter  
    7.250 in
  • Retracted Height
    19.281 in
  • Stroke  
    6.000 in
  • Thread Size
    12-1/2 – 8
  • Weight
    585.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    400 ton
  • Effective Area
    78.540 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    471.000 in³
  • Piston Rod Internal Thread And Depth
    3 – 12 x 3-3/4
  • Piston Rod Protrusion
    1.250 in
  • Pull Internal Pressure At Capacity
    10000 psi
  • Pull Retract Cylinder Capacity
    186 ton
  • Pull Retract Cylindrical Eff Area
    37.260 in²
  • Pull Retract Oil Capacity
    223.670 in³
  • Pull Tons At 10000 Psi
    186.30 ton
  • Series / Type
    RD-Series / Double-Acting
  • Tons at 10000 psi
    392.70 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)