Motion
RD30013

POWER TEAM
RD30013

Hydraulic Cylinder/Ram - Double-Acting / Hydraulic Return, 300 ton Capacity, 13.000 in Stroke, 24.813 in Retracted, 37.813 in Extended
Mi Item #05575654
MFR #RD30013
Price$36,929.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RD30013

Hydraulic Cylinder/Ram - Double-Acting / Hydraulic Return, 300 ton Capacity, 13.000 in Stroke, 24.813 in Retracted, 37.813 in Extended
Mi Item #05575654
MFR #RD30013

Mfr description
RD30013 CYL, 300 TON 13" STROKE
  • High-tonnage premium design, high cycle cylinder for bridge lifting, ship building and mining applications with builtin safety relief preventing over pressurization when retracting
  • Perfect for bridge lifting, building reconstruction, shipyard, utility and mining equipment maintenance
  • Aluminum bronze overlay bearings provide long life, chrome plated piston rod resists corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,929.11/each

Specifications

Dimensions

  • Base to Port
    3.375 in
  • Bore Size
    8.750 in
  • Collar Thread Length
    2.375 in
  • Cylinder Piston Top To Port
    3.375 in
  • Extended Height
    37.813 in
  • Load Cap Diameter
    6.875 in
  • Outside Diameter
    10.750 in
  • Piston Rod Diameter  
    6.250 in
  • Retracted Height
    24.813 in
  • Stroke  
    13.000 in
  • Thread Size
    10-1/2 – 12
  • Weight
    654.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    300 ton
  • Effective Area
    60.130 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    782.000 in³
  • Piston Rod Internal Thread And Depth
    2-1/2 – 12 x 3-1/4
  • Piston Rod Protrusion
    1.125 in
  • Pull Internal Pressure At Capacity
    10000 psi
  • Pull Retract Cylinder Capacity
    147 ton
  • Pull Retract Cylindrical Eff Area
    29.450 in²
  • Pull Retract Oil Capacity
    383.057 in³
  • Pull Tons At 10000 Psi
    147.30 ton
  • Series / Type
    RD-Series / Double-Acting
  • Tons at 10000 psi
    300.70 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)