Motion
RD50013

POWER TEAM
RD50013

Hydraulic Cylinder/Ram - Double-Acting / Hydraulic Return, 500 ton Capacity, 13.000 in Stroke, 27.563 in Retracted, 40.563 in Extended
Mi Item #05575655
MFR #RD50013
Price$44,290.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RD50013

Hydraulic Cylinder/Ram - Double-Acting / Hydraulic Return, 500 ton Capacity, 13.000 in Stroke, 27.563 in Retracted, 40.563 in Extended
Mi Item #05575655
MFR #RD50013

Mfr description
RD50013 CYL, 500 TON 13" STROKE
  • High-tonnage premium design, high cycle cylinder for bridge lifting, ship building and mining applications with builtin safety relief preventing over pressurization when retracting
  • Perfect for bridge lifting, building reconstruction, shipyard, utility and mining equipment maintenance
  • Aluminum bronze overlay bearings provide long life, chrome plated piston rod resists corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44,290.12/each

Specifications

Dimensions

  • Base to Port
    4.156 in
  • Bore Size
    11.250 in
  • Collar Thread Length
    3.125 in
  • Cylinder Piston Top To Port
    4.156 in
  • Extended Height
    40.563 in
  • Load Cap Diameter
    8.500 in
  • Outside Diameter
    14.750 in
  • Piston Rod Diameter  
    8.000 in
  • Retracted Height
    27.563 in
  • Stroke  
    13.000 in
  • Thread Size
    14-3/4 – 8
  • Weight
    1092.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    500 ton
  • Effective Area
    99.400 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    1292.000 in³
  • Piston Rod Internal Thread And Depth
    3-1/4 – 12 x 4-1/4
  • Piston Rod Protrusion
    1.500 in
  • Pull Internal Pressure At Capacity
    10000 psi
  • Pull Retract Cylinder Capacity
    245 ton
  • Pull Retract Cylindrical Eff Area
    49.140 in²
  • Pull Retract Oil Capacity
    639.080 in³
  • Pull Tons At 10000 Psi
    245.60 ton
  • Series / Type
    RD-Series / Double-Acting
  • Tons at 10000 psi
    497.00 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)