Motion
RH121
Center Hole Cylinder/Ram - Single-Acting / Spring Return, 12 ton Capacity, 1.625 in Stroke, 4.813 in Retracted, 6.438 in Extended
Mi Item #05575656
MFR #RH121
Price$1,320.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Hole Cylinder/Ram - Single-Acting / Spring Return, 12 ton Capacity, 1.625 in Stroke, 4.813 in Retracted, 6.438 in Extended
Mi Item #05575656
MFR #RH121

Mfr description
RH121 CYL, 12 TON 1 5/8 STROKE
  • Center hole cylinder ideal for pulling and tensioning cables, anchor bolts with interchangeable piston head inserts
  • Interchangeable piston head inserts (provide versatility of application)
  • 12, 20, 30, 50, 60 Ton Single-Acting Models Feature Threaded Collar; Model RH203 and RHA306 do not feature the collar thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,320.14/each

Specifications

Dimensions

  • Base to Port
    1.000 in
  • Bore Size
    1.875 in
  • Center Hole Diameter
    0.797 in
  • Collar Thread Length
    1.250 in
  • Extended Height
    6.438 in
  • Outside Diameter
    2.750 in
  • Piston Rod Diameter  
    1.375 in
  • Retracted Height
    4.813 in
  • Stroke  
    1.625 in
  • Weight
    6.60 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Collar Thread
    2-3/4 – 16
  • Cylinder Capacity
    12 ton
  • Cylinder Material
    Aluminum
  • Effective Area
    2.760 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    4.490 in³
  • Series / Type
    RH-Series / Center Hole
  • Tons at 10000 psi
    13.80 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)