Motion
RH1006
Center Hole Cylinder/Ram - Double-Acting / Hydraulic Return, 100 ton Capacity, 6.000 in Stroke, 12.375 in Retracted, 18.375 in Extended
Mi Item #05575658
MFR #RH1006
Price$13,629.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Hole Cylinder/Ram - Double-Acting / Hydraulic Return, 100 ton Capacity, 6.000 in Stroke, 12.375 in Retracted, 18.375 in Extended
Mi Item #05575658
MFR #RH1006

Mfr description
RH1006 CYL, 100 TON 6" STROKE
  • Center hole cylinder ideal for pulling and tensioning cables, anchor bolts with interchangeable piston head inserts
  • Interchangeable piston head inserts provide versatility of application
  • Built-in safety feature prevents overpressurization of the retract circuit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,629.60/each

Specifications

Dimensions

  • Base to Port
    1.156 in
  • Bore Size
    5.051 in
  • Center Hole Diameter
    2.063 in
  • Cylinder Top To Diameter
    2.328 in
  • Extended Height
    18.375 in
  • Outside Diameter
    7.250 in
  • Piston Rod Diameter  
    4.375 in
  • Retracted Height
    12.375 in
  • Stroke  
    6.000 in
  • Weight
    95.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    100 ton
  • Cylinder Material
    Steel
  • Effective Area
    20.030 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Mounting Holes And Bolt Circle
    1/2 – 13 x 5-1/2
  • Oil Capacity
    120.200 in³
  • Pull Internal Pressure At Capacity
    9150 psi
  • Pull Retract Cylinder Capacity
    50 ton
  • Pull Retract Cylindrical Eff Area
    10.930 in²
  • Pull Retract Oil Capacity
    65.600 in³
  • Pull Tons At 10000 Psi
    54.70 ton
  • Series / Type
    RH-Series / Center Hole
  • Tons at 10000 psi
    100.10 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)