Motion
RH2008
Center Hole Cylinder/Ram - Double-Acting / Hydraulic Return, 200 ton Capacity, 8.000 in Stroke, 16.063 in Retracted, 24.063 in Extended
Mi Item #05575660
MFR #RH2008
Price$21,011.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Hole Cylinder/Ram - Double-Acting / Hydraulic Return, 200 ton Capacity, 8.000 in Stroke, 16.063 in Retracted, 24.063 in Extended
Mi Item #05575660
MFR #RH2008

Mfr description
RH2008 CYL, 200 TON 8" STROKE
  • Center hole cylinder ideal for pulling and tensioning cables, anchor bolts with interchangeable piston head inserts
  • Interchangeable piston head inserts provide versatility of application
  • Built-in safety feature prevents overpressurization of the retract circuit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,011.05/each

Specifications

Dimensions

  • Base to Port
    2.250 in
  • Bore Size
    7.178 in
  • Center Hole Diameter
    4.063 in
  • Cylinder Top To Diameter
    3.219 in
  • Extended Height
    24.063 in
  • Insert Thread Size
    6 – 12
  • Outside Diameter
    10.750 in
  • Piston Rod Diameter  
    7.500 in
  • Retracted Height
    16.063 in
  • Stroke  
    8.000 in
  • Weight
    311.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    200 ton
  • Cylinder Material
    Steel
  • Effective Area
    40.450 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Mounting Holes And Bolt Circle
    1-1/4 – 7 x 7-3/4
  • Oil Capacity
    323.600 in³
  • Pull Internal Pressure At Capacity
    9404 psi
  • Pull Retract Cylinder Capacity
    75 ton
  • Pull Retract Cylindrical Eff Area
    15.950 in²
  • Pull Retract Oil Capacity
    127.600 in³
  • Pull Tons At 10000 Psi
    79.80 ton
  • Series / Type
    RH-Series / Center Hole
  • Tons at 10000 psi
    202.30 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)