Motion
RH3010
Center Hole Cylinder/Ram - Double-Acting / Hydraulic Return, 30 ton Capacity, 10.125 in Stroke, 17.250 in Retracted, 27.375 in Extended
Mi Item #05575661
MFR #RH3010
Price$10,546.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Hole Cylinder/Ram - Double-Acting / Hydraulic Return, 30 ton Capacity, 10.125 in Stroke, 17.250 in Retracted, 27.375 in Extended
Mi Item #05575661
MFR #RH3010

Mfr description
RH3010 CYL, 30 TON 10 1/8 STROKE
  • Center hole cylinder ideal for pulling and tensioning cables, anchor bolts with interchangeable piston head inserts
  • Interchangeable piston head inserts provide versatility of application
  • Built-in safety feature prevents overpressurization of the retract circuit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,546.35/each

Specifications

Dimensions

  • Base to Port
    1.750 in
  • Bore Size
    2.886 in
  • Center Hole Diameter
    1.313 in
  • Collar Thread Length
    1.625 in
  • Cylinder Top To Diameter
    3.188 in
  • Extended Height
    27.375 in
  • Insert Thread Size
    1-7/8 – 16
  • Outside Diameter
    4.500 in
  • Piston Rod Diameter  
    2.375 in
  • Retracted Height
    17.250 in
  • Stroke  
    10.125 in
  • Weight
    61.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Collar Thread
    4-1/2 – 12
  • Cylinder Capacity
    30 ton
  • Cylinder Material
    Steel
  • Effective Area
    6.540 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    66.000 in³
  • Pull Internal Pressure At Capacity
    9901 psi
  • Pull Retract Cylinder Capacity
    20 ton
  • Pull Retract Cylindrical Eff Area
    4.040 in²
  • Pull Retract Oil Capacity
    41.000 in³
  • Pull Tons At 10000 Psi
    20.20 ton
  • Series / Type
    RH-Series / Center Hole
  • Tons at 10000 psi
    32.70 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)