Motion
RH6010
Center Hole Cylinder/Ram - Double-Acting / Hydraulic Return, 60 ton Capacity, 10.125 in Stroke, 18.063 in Retracted, 28.188 in Extended
Mi Item #05575662
MFR #RH6010
Price$13,262.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Hole Cylinder/Ram - Double-Acting / Hydraulic Return, 60 ton Capacity, 10.125 in Stroke, 18.063 in Retracted, 28.188 in Extended
Mi Item #05575662
MFR #RH6010

Mfr description
RH6010 CYL, 60 TON 10 1/8 STROKE
  • Center hole cylinder ideal for pulling and tensioning cables, anchor bolts with interchangeable piston head inserts
  • Interchangeable piston head inserts provide versatility of application
  • Built-in safety feature prevents overpressurization of the retract circuit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,262.46/each

Specifications

Dimensions

  • Base to Port
    2.125 in
  • Bore Size
    4.091 in
  • Center Hole Diameter
    2.125 in
  • Collar Thread Length
    1.875 in
  • Cylinder Top To Diameter
    3.219 in
  • Extended Height
    28.188 in
  • Insert Thread Size
    4 – 16
  • Outside Diameter
    6.250 in
  • Piston Rod Diameter  
    3.625 in
  • Retracted Height
    18.063 in
  • Stroke  
    10.125 in
  • Weight
    120.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Collar Thread
    6-1/2 – 12
  • Cylinder Capacity
    60 ton
  • Cylinder Material
    Steel
  • Effective Area
    13.140 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    133.000 in³
  • Pull Internal Pressure At Capacity
    9313 psi
  • Pull Retract Cylinder Capacity
    40 ton
  • Pull Retract Cylindrical Eff Area
    8.590 in²
  • Pull Retract Oil Capacity
    87.000 in³
  • Pull Tons At 10000 Psi
    42.90 ton
  • Series / Type
    RH-Series / Center Hole
  • Tons at 10000 psi
    65.70 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)