Motion
RH10010

POWER TEAM
RH10010

Center Hole Cylinder/Ram - Double-Acting / Hydraulic Return, 100 ton Capacity, 10.125 in Stroke, 19.500 in Retracted, 29.625 in Extended
Mi Item #05575663
MFR #RH10010
Price$14,873.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RH10010

Center Hole Cylinder/Ram - Double-Acting / Hydraulic Return, 100 ton Capacity, 10.125 in Stroke, 19.500 in Retracted, 29.625 in Extended
Mi Item #05575663
MFR #RH10010

Mfr description
RH10010 CYL, 100 TON 10 1/8 STROKE
  • Center hole cylinder ideal for pulling and tensioning cables, anchor bolts with interchangeable piston head inserts
  • Interchangeable piston head inserts provide versatility of application
  • Built-in safety feature prevents overpressurization of the retract circuit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,873.66/each

Specifications

Dimensions

  • Base to Port
    2.500 in
  • Bore Size
    5.220 in
  • Center Hole Diameter
    3.141 in
  • Collar Thread Length
    2.250 in
  • Cylinder Top To Diameter
    3.609 in
  • Extended Height
    29.625 in
  • Insert Thread Size
    4-1/2 – 12
  • Outside Diameter
    8.500 in
  • Piston Rod Diameter  
    5.500 in
  • Retracted Height
    19.500 in
  • Stroke  
    10.125 in
  • Weight
    240.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Collar Thread
    8-1/2 – 12
  • Cylinder Capacity
    100 ton
  • Effective Area
    21.390 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    216.600 in³
  • Pull Internal Pressure At Capacity
    9544 psi
  • Pull Retract Cylinder Capacity
    45 ton
  • Pull Retract Cylindrical Eff Area
    9.430 in²
  • Pull Retract Oil Capacity
    95.500 in³
  • Pull Tons At 10000 Psi
    47.10 ton
  • Series / Type
    RH-Series / Center Hole
  • Tons at 10000 psi
    106.90 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)