Motion
RLS1500S

POWER TEAM
RLS1500S

Low-Profile Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 150 ton Capacity, 0.563 in Stroke, 4.000 in Retracted, 4.563 in Extended
Mi Item #05575667
MFR #RLS1500S
Price$4,844.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RLS1500S

Low-Profile Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 150 ton Capacity, 0.563 in Stroke, 4.000 in Retracted, 4.563 in Extended
Mi Item #05575667
MFR #RLS1500S

Mfr description
RLS1500S CYL, 150 TON 9/16 STROKE
  • Low profile cylinder ideal for confined areas with heavy-duty return spring for faster retraction
  • Cylinder body, piston and gland nut "Power Tech" treated for corrosion and abrasion resistance
  • Standard domed piston rod (5-30 ton) or swivel cap (50- 150 ton) minimize effects of off-center loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,844.85/each

Specifications

Dimensions

  • Base to Port
    1.313 in
  • Bore Size
    6.250 in
  • Dimensions
    7.500 x 8.500 in
  • Extended Height
    4.563 in
  • Piston Rod Diameter  
    3.000 in
  • Retracted Height
    4.000 in
  • Stroke  
    0.563 in
  • Weight
    52.00 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Cylinder Capacity
    150 ton
  • Cylinder Material
    Steel
  • Effective Area
    30.680 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    17.200 in³
  • Series / Type
    RLS-Series / Low Profile
  • Tons at 10000 psi
    153.39 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)