Motion
RPS55
C Series 5 Ton Cylinder w/ P12 Single-Speed Pump - 5.250 in Stroke, 8.500 in Retracted Height, 75 Strokes to Extend Cylinder
Mi Item #05575677
MFR #RPS55
Price$1,988.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Series 5 Ton Cylinder w/ P12 Single-Speed Pump - 5.250 in Stroke, 8.500 in Retracted Height, 75 Strokes to Extend Cylinder
Mi Item #05575677
MFR #RPS55

Mfr description
RPS55 SET, CYLINDER & PUMP
  • Precision matched cylinder and pump sets for a wide range of applications
  • Includes necessary fittings, couplers and 6 foot hose
  • Gauge and gauge mounting adapter is recommended
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,988.21/each

Specifications

Dimensions

  • Retracted Height
    8.500 in
  • Stroke
    5.250 in
  • Weight
    12.00 lbs

Details

  • Coupler Part Number
    9798
  • Cylinder Capacity
    5 ton
  • Cylinder Part Number
    C55C
  • Cylinder Style
    C Series
  • Cylinder Type
    Single-Acting
  • Handle Strokes To Fully Extend Cyl
    75
  • Hose Part Number
    9756
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Pump Part Number
    P12
  • Pump Speed
    Single-Speed
  • Set Type
    Cylinder & Pump Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)