Motion
RPS102B

POWER TEAM
RPS102B

C Series 10 Ton Cylinder w/ P55 Single-Speed Pump - 2.125 in Stroke, 4.750 in Retracted Height, 32 Strokes to Extend Cylinder
MI ITEM #05575680
MFR #RPS102B
Price$2,614.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RPS102B

C Series 10 Ton Cylinder w/ P55 Single-Speed Pump - 2.125 in Stroke, 4.750 in Retracted Height, 32 Strokes to Extend Cylinder
MI ITEM #05575680
MFR #RPS102B

Mfr description
RPS102B SET, CYLINDER & PUMP W/BOX
  • Precision matched cylinder and pump sets for a wide range of applications
  • Includes necessary fittings, couplers and 6 foot hose
  • Gauge and gauge mounting adapter is recommended
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,614.51/each

Specifications

Dimensions

  • Retracted Height
    4.750 in
  • Stroke
    2.125 in
  • Weight
    26.00 lbs

Details

  • Coupler Part Number
    9798
  • Cylinder Capacity
    10 ton
  • Cylinder Part Number
    C102C
  • Cylinder Style
    C Series
  • Cylinder Type
    Single-Acting
  • Handle Strokes To Fully Extend Cyl
    32
  • Hose Part Number
    9756
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Pump Part Number
    P55
  • Pump Speed
    Single-Speed
  • Set Type
    Cylinder & Pump Set with Storage Box
  • Storage Box Dimensions
    35 x 13.5 x 14 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)