Motion
RPS154
C Series 15 Ton Cylinder w/ P55 Single-Speed Pump - 4.125 in Stroke, 7.875 in Retracted Height, 81 Strokes to Extend Cylinder
MI ITEM #05575682
MFR #RPS154
Price$2,740.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Series 15 Ton Cylinder w/ P55 Single-Speed Pump - 4.125 in Stroke, 7.875 in Retracted Height, 81 Strokes to Extend Cylinder
MI ITEM #05575682
MFR #RPS154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,740.41/each

Specifications

Dimensions

  • Retracted Height
    7.875 in
  • Stroke
    4.125 in
  • Weight
    29.00 lbs

Details

  • Coupler Part Number
    9798
  • Cylinder Capacity
    15 ton
  • Cylinder Part Number
    C154C
  • Cylinder Style
    C Series
  • Cylinder Type
    Single-Acting
  • Handle Strokes To Fully Extend Cyl
    81
  • Hose Part Number
    9756
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Pump Part Number
    P55
  • Pump Speed
    Single-Speed
  • Set Type
    Cylinder & Pump Set

Overview

Mfr description
RPS154 SET, CYLINDER & PUMP
  • Precision matched cylinder and pump sets for a wide range of applications
  • Includes necessary fittings, couplers and 6 foot hose
  • Gauge and gauge mounting adapter is recommended

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought