Motion
RPS256B

POWER TEAM
RPS256B

C Series 25 Ton Cylinder w/ P55 Single-Speed Pump - 6.250 in Stroke, 10.750 in Retracted Height, 219 Strokes to Extend Cylinder
MI ITEM #05575688
MFR #RPS256B
List Price$3,809.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RPS256B

C Series 25 Ton Cylinder w/ P55 Single-Speed Pump - 6.250 in Stroke, 10.750 in Retracted Height, 219 Strokes to Extend Cylinder
MI ITEM #05575688
MFR #RPS256B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,809.67/each for your price

Overview

Mfr description
RPS256B SET, CYLINDER & PUMP W/BOX
  • Precision matched cylinder and pump sets for a wide range of applications
  • Includes necessary fittings, couplers and 6 foot hose
  • Gauge and gauge mounting adapter is recommended
  • Storage box is a rugged industrial strength material, strong as steel, never needs painting—won’t rust, dent or chip
  • Weather proof storage box lid is self sealing and lockable, handles are molded-in

Specifications

  • Set Type
    Cylinder & Pump Set with Storage Box
  • Cylinder Type
    Single-Acting
  • Cylinder Style
    C Series
  • Cylinder Capacity
    25 ton
  • Stroke
    6.250 in
  • Retracted Height
    10.750 in
  • Max Pressure
    10000 psi
  • Pump Speed
    Single-Speed
  • Handle Strokes To Fully Extend Cyl
    219
  • Cylinder Part Number
    C256C
  • Pump Part Number
    P55
  • Coupler Part Number
    9798
  • Hose Part Number
    9756
  • Storage Box Dimensions
    35 x 13.5 x 14 in
  • Manufacturer Product Page
  • Weight
    42.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text