Motion
RPS302
Shorty 30 Ton Cylinder w/ P59 Two-Speed Pump - 2.438 in Stroke, 4.625 in Retracted Height, 61 Strokes to Extend Cylinder
Mi Item #05575689
MFR #RPS302
Price$3,281.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shorty 30 Ton Cylinder w/ P59 Two-Speed Pump - 2.438 in Stroke, 4.625 in Retracted Height, 61 Strokes to Extend Cylinder
Mi Item #05575689
MFR #RPS302

Mfr description
RPS302 SET, CYLINDER & PUMP
  • Precision matched cylinder and pump sets for a wide range of applications
  • Includes necessary fittings, couplers and 6 foot hose
  • Gauge and gauge mounting adapter is recommended
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,281.52/each

Specifications

Dimensions

  • Retracted Height
    4.625 in
  • Stroke
    2.438 in
  • Weight
    40.00 lbs

Details

  • Coupler Part Number
    9798
  • Cylinder Capacity
    30 ton
  • Cylinder Part Number
    RSS302
  • Cylinder Style
    Shorty
  • Cylinder Type
    Single-Acting
  • Handle Strokes To Fully Extend Cyl
    61
  • Hose Part Number
    9756
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Pump Part Number
    P59
  • Pump Speed
    Two-Speed
  • Set Type
    Cylinder & Pump Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)