Motion
RPS556A

POWER TEAM
RPS556A

Aluminum 55 Ton Cylinder w/ P159 Two-Speed Pump - 6.125 in Stroke, 10.750 in Retracted Height, 262 Strokes to Extend Cylinder
Mi Item #05575693
MFR #RPS556A
Price$6,370.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RPS556A

Aluminum 55 Ton Cylinder w/ P159 Two-Speed Pump - 6.125 in Stroke, 10.750 in Retracted Height, 262 Strokes to Extend Cylinder
Mi Item #05575693
MFR #RPS556A

Mfr description
RPS556A SET, CYLINDER & PUMP
  • Precision matched cylinder and pump sets for a wide range of applications
  • Includes necessary fittings, couplers and 6 foot hose
  • Gauge and gauge mounting adapter is recommended
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,370.80/each

Specifications

Dimensions

  • Retracted Height
    10.750 in
  • Stroke
    6.125 in
  • Weight
    47.00 lbs

Details

  • Coupler Part Number
    9798
  • Cylinder Capacity
    55 ton
  • Cylinder Part Number
    RA556
  • Cylinder Style
    Aluminum
  • Cylinder Type
    Single-Acting
  • Handle Strokes To Fully Extend Cyl
    262
  • Hose Part Number
    9756
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Pump Part Number
    P159
  • Pump Speed
    Two-Speed
  • Set Type
    Cylinder & Pump Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)