Motion
RPS2514

POWER TEAM
RPS2514

C Series 25 Ton Cylinder w/ P159 Two-Speed Pump - 14.250 in Stroke, 18.750 in Retracted Height, 285 Strokes to Extend Cylinder
MI ITEM #05575702
MFR #RPS2514
Price$5,880.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RPS2514

C Series 25 Ton Cylinder w/ P159 Two-Speed Pump - 14.250 in Stroke, 18.750 in Retracted Height, 285 Strokes to Extend Cylinder
MI ITEM #05575702
MFR #RPS2514

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,880.93/each

Specifications

Dimensions

  • Retracted Height
    18.750 in
  • Stroke
    14.250 in
  • Weight
    62.70 lbs

Details

  • Coupler Part Number
    9798
  • Cylinder Capacity
    25 ton
  • Cylinder Part Number
    C2514C
  • Cylinder Style
    C Series
  • Cylinder Type
    Single-Acting
  • Handle Strokes To Fully Extend Cyl
    285
  • Hose Part Number
    9756
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Pump Part Number
    P159
  • Pump Speed
    Two-Speed
  • Set Type
    Cylinder & Pump Set

Overview

Mfr description
RPS2514 SET, CYLINDER & PUMP
  • Precision matched cylinder and pump sets for a wide range of applications
  • Includes necessary fittings, couplers and 6 foot hose
  • Gauge and gauge mounting adapter is recommended

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought