Motion
RSS1002D

POWER TEAM
RSS1002D

Low-Profile Hydraulic Cylinder/Ram - Double-Acting / Hydraulic Return, 100 ton Capacity, 1.500 in Stroke, 5.688 in Retracted, 7.188 in Extended
MI ITEM #05575704
MFR #RSS1002D
Your Price$5,200.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RSS1002D

Low-Profile Hydraulic Cylinder/Ram - Double-Acting / Hydraulic Return, 100 ton Capacity, 1.500 in Stroke, 5.688 in Retracted, 7.188 in Extended
MI ITEM #05575704
MFR #RSS1002D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,200.05/each(List $5,980.06)

Overview

Mfr description
RSS1002D CYL, 100 TON 1 1/2 STROKE
  • Power Tech plated piston rods and gland nuts resist scoring and corrosion
  • Heavy-duty return spring (except for double-acting models) provides fast piston return and low collapsed height
  • Coupler on 10- thru 50- ton models is angled upward 5° for added clearance
  • Grooved piston top keeps load from sliding
  • Cylinders can be “dead-ended” at full capacity
  • Removable carrying handles on 100-ton and 250-ton models

Specifications

  • Series / Type
    RSS-Series / Shorty
  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    100 ton
  • Stroke
  • Oil Capacity
    29.400 in³
  • Pull Retract Oil Capacity
    12.900 in³
  • Retracted Height
    5.688 in
  • Extended Height
    7.188 in
  • Effective Area
    19.630 in²
  • Tons at 10000 psi
    98.20 ton
  • Internal Pressure At Capacity
    10186 psi
  • Piston Rod Diameter
  • Bore Size
    5.000 in
  • Base to Port
    0.938 in
  • Outside Diameter
    6.875 in
  • Cylinder Material
    Steel
  • Weight
    54.60 lbs
  • Manufacturer Product Page
  • Max Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text