Motion
RT172
Center Hole Power Twin Cylinder/Ram - Single-Acting / Spring Return, 17.5 ton Capacity, 2.000 in Stroke, 6.875 in Retracted, 8.875 in Extended
MI ITEM #05575706
MFR #RT172
Price$1,482.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Hole Power Twin Cylinder/Ram - Single-Acting / Spring Return, 17.5 ton Capacity, 2.000 in Stroke, 6.875 in Retracted, 8.875 in Extended
MI ITEM #05575706
MFR #RT172

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,482.06/each

Specifications

Dimensions

  • Bore Size
    2.120 in
  • Center Hole Diameter
    1.031 in
  • Dimensions
    3.750 x 5.750 in
  • Extended Height
    8.875 in
  • Load Cap Diameter
    1.750 in
  • Mounting Hole
    0.344 in
  • Piston Rod Diameter  
    1.750 in
  • Retracted Height
    6.875 in
  • Stroke  
    2.000 in
  • Weight
    14.60 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Cylinder Capacity
    17.5 ton
  • Cylinder Material
    Steel
  • Effective Area
    3.530 in²
  • Load Cap Thread
    1 – 8
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    7.060 in³
  • Series / Type
    RT-Series / Center Hole
  • Tons at 10000 psi
    17.70 ton

Overview

Mfr description
RT172 CYL, 17 1/2 TON 2" STROKE
  • Center hole cylinder ideal for pulling and pressing applications
  • A proven design; used throughout industry for over 45 years
  • Cylinders withstand full "dead-end" loads
  • Compact design; ideal for applications in which space is limited
  • Basic head can be changed from a tapped hole to plain hole by simply changing insert
  • Pistons have "Power Tech" treatment for corrosion and abrasion resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought