Motion
RT1004
Center Hole Power Twin Cylinder/Ram - Double-Acting / Hydraulic Return, 100 ton Capacity, 4.875 in Stroke, 15.125 in Retracted, 20.000 in Extended
MI ITEM #05575707
MFR #RT1004
Price$10,665.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Hole Power Twin Cylinder/Ram - Double-Acting / Hydraulic Return, 100 ton Capacity, 4.875 in Stroke, 15.125 in Retracted, 20.000 in Extended
MI ITEM #05575707
MFR #RT1004

Mfr description
RT1004 CYL, 100 TON 4 7/8 STROKE
  • Center hole cylinder ideal for pulling and pressing applications
  • A proven design; used throughout industry for over 45 years
  • Cylinders withstand full "dead-end" loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,665.66/each

Specifications

Dimensions

  • Bore Size
    4.950 in
  • Center Hole Diameter
    2.563 in
  • Dimensions
    10.500 x 13.250 in
  • Extended Height
    20.000 in
  • Load Cap Diameter
    4.750 in
  • Mounting Hole
    0.781 in
  • Piston Rod Diameter  
    4.750 in
  • Retracted Height
    15.125 in
  • Stroke  
    4.875 in
  • Weight
    160.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    100 ton
  • Cylinder Material
    Steel
  • Effective Area
    19.240 in²
  • Load Cap Thread
    2-1/2 – 8
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    96.500 in³
  • Pull Retract Oil Capacity
    63.200 in³
  • Series / Type
    RT-Series / Center Hole
  • Tons at 10000 psi
    98.20 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)