Motion
R1506D
High Tonnage Cylinder/Ram - Double-Acting / Hydraulic Return, 150 ton Capacity, 6.000 in Stroke, 11.438 in Retracted, 17.438 in Extended
MI ITEM #05575788
MFR #R1506D
Your Price$7,715.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Tonnage Cylinder/Ram - Double-Acting / Hydraulic Return, 150 ton Capacity, 6.000 in Stroke, 11.438 in Retracted, 17.438 in Extended
MI ITEM #05575788
MFR #R1506D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,715.24/each(List $9,258.29)

Overview

Mfr description
R1506D
  • High-tonnage, low cycle, hydraulic return with swivel caps and built in safety relief prevents over pressurization when retracting
  • Cylinders come standard with swivel caps to reduce the effects of off-center loading
  • Cylinders may be “dead-ended” without damage
  • Hard chrome plated, heat treated piston rod reduces wear on piston and gland nut
  • Built-in safety relief valve prevents over-pressurization of the retract circuit
  • Each cylinder has two 9796 3/8" NPTF female half couplers

Specifications

  • Series / Type
    R-Series / High Tonnage
  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    150 ton
  • Stroke
  • Oil Capacity
    184.200 in³
  • Pull Retract Oil Capacity
    88.800 in³
  • Retracted Height
    11.438 in
  • Extended Height
    17.438 in
  • Effective Area
    30.700 in²
  • Tons at 10000 psi
    153.40 ton
  • Piston Rod Diameter
  • Bore Size
    6.250 in
  • Base to Port
    1.250 in
  • Outside Diameter
    8.063 in
  • Piston Rod Protrusion
    0.297 in
  • Cylinder Top To Diameter
    2.250 in
  • Swivel Cap Protrusion
    0.297 in
  • Weight
    136.00 lbs
  • Manufacturer Product Page
  • Max Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text