Motion
64764 GREEN MASKING 401+/233+ 72MM X 55M HIGH PERFORMANCE BULK

3M
64764 GREEN MASKING 401+/233+ 72MM X 55M HIGH PERFORMANCE BULK

Masking Tape - 55 m Long, 72 mm Wide, Green
MI ITEM #05575884
MFR #64764 GREEN MASKING 401+/233+ 72MM X 55M HIGH PERFORMANCE BULK
Price$44.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64764 GREEN MASKING 401+/233+ 72MM X 55M HIGH PERFORMANCE BULK

Masking Tape - 55 m Long, 72 mm Wide, Green
MI ITEM #05575884
MFR #64764 GREEN MASKING 401+/233+ 72MM X 55M HIGH PERFORMANCE BULK

Mfr description
64764 GREEN MASKING 401+/233+ 72MM X 55M
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial masking tape that delivers sharp, clean paint lines and is ideal for high-temperature paint baking, fascia painting and powder coating applications
  • Removes cleanly in one piece with no adhesive residue
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.35/each

Specifications

Dimensions

  • Length
    55 m
  • Weight
    1.421 lb
  • Width
    72 mm

Details

  • Adhesive Material
    Natural Rubber,Synthetic Rubber
  • Application
    Painting and Depainting,Paint Preparation Masking,Masking for Painting
  • Backing Material
    Crepe Paper
  • Color
    Green
  • Manufacturer Stock Number
    70006745734
  • Manufacturer Upc Number
    00051115647642
  • UPC_NO
    00051115647642

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)