1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
POWER TEAM
350157
High Flow Rubber Hose - Wire Braid - 6 ft, 3/8 in ID, 20000 psi Burst Rating
Mi Item #
05576003
MFR #
350157
Price
$263.61
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Pump and Jack Hoses
POWER TEAM 350157
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POWER TEAM
350157
High Flow Rubber Hose - Wire Braid - 6 ft, 3/8 in ID, 20000 psi Burst Rating
Mi Item #
05576003
MFR #
350157
Mfr description
350157 HOSE
All have plastic hose guards
Operating pressure is 10,000 psi. All comply with MHI standard IJ100
Operating pressure is 700 bar. All comply with SAE 100R10 standard
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$263
.61
/each
Add to Cart
Specifications
Dimensions
Hose Inside Diameter
3/8 in
Length
6 ft
Details
Burst Rating
20000 psi
Hose Type
High Flow Rubber - Wire Braid
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items