Motion
RA1006L

POWER TEAM
RA1006L

Locking-Collar Aluminum Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 100 ton Capacity, 6.250 in Stroke, 13.375 in Retracted, 19.625 in Extended
Mi Item #05576022
MFR #RA1006L
Price$6,850.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RA1006L

Locking-Collar Aluminum Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 100 ton Capacity, 6.250 in Stroke, 13.375 in Retracted, 19.625 in Extended
Mi Item #05576022
MFR #RA1006L

Mfr description
RA1006L CYL, 100 TON 6 1/4 STROKE
  • Half the weight of equal capacity steel cylinders, aluminum body ideal in portable applications, mechanical locking collar, carrying handle
  • Supports lifted load for extended periods of time with hydraulic pressure released
  • At half the weight of steel cylinders of comparable capacity, aluminum cylinders are ideal when portability is a key factor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,850.04/each

Specifications

Dimensions

  • Base to Port
    1.188 in
  • Bore Size
    5.125 in
  • Extended Height
    19.625 in
  • Nut Thickness
    1.500 in
  • Outside Diameter
    7.375 in
  • Piston Rod Diameter  
    4.500 in
  • Retracted Height
    13.375 in
  • Stroke  
    6.250 in
  • Weight
    64.00 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Cylinder Capacity
    100 ton
  • Effective Area
    20.620 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    129.000 in³
  • Piston Rod Protrusion
    1.500 in
  • Series / Type
    RL-Series / Locking Collar - Aluminum
  • Tons at 10000 psi
    103.10 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)